Shop All Welding Gun
Tweco
MIG Gun, 400 A, Wire 1/16 In, For Miller
Mfr # 10471032
Zoro # G3358381
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400 A
- Rear Connection Miller(R)
- Wire Size 0.023 in, 0.030 in, 0.035 in, 0.045 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 10471032
- Zoro # G3358381
- UPC # 608246241029
- Country of Origin Mexico
- Category Welding Gun
Dimensions
Wire Size | 0.023 in, 0.030 in, 0.035 in, 0.045 in |
Cable Length (Ft.) | 15 ft |
Cable Length (Meters) | 5 m |
Neck Tube Size | Medium |
Cable Length | 15 ft |
Maximum Wire Diameter | 1/16 in |
Max. Wire Diameter | 1/16 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series WeldSkill WM 400, Maximum Current 400 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Solid, Model WM400M-15-116, Tip Series WS14, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Inlet Canister Guide (132521)
- PARKER TORCHOLOGY Tregaskiss Style Contact Tip, .045" HD (P403-1-45)
- THERMAL DYNAMICS Torch Adapter Kit, Use w/Spectrum 701 (7-3457)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (KH1020)
- TWECO MIG Gun, 450 A, Wire 1/16 In, For Miller (10401062)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Miller (10401137)
- TWECO Air Cooled, MIG Gun, 400A, 25ft. (10471022)
- TWECO MIG Gun, 300 A, Wire 0.045 In, For Miller (10301136)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10271032)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10401103)
- BERNARD Welding Gun, Air Cooled, Miller, 400A (Q4015MP3EMQ)
- Tweco Welding Gun