Shop All Welding Gun
Tweco
MIG Gun, 400 A, Wire 1/16 In, For Miller
Mfr # 10401137
Zoro # G1660827
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400 A
- Rear Connection Miller(R)
- Wire Size 0.023 in, 0.030 in, 0.035 in, 0.045 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 10401137
- Zoro # G1660827
- UPC # 608246012612
- Country of Origin Mexico
- Category Welding Gun
Dimensions
Wire Size | 0.023 in, 0.030 in, 0.035 in, 0.045 in |
Cable Length (Ft.) | 15 ft |
Neck Tube Size | Medium |
Cable Length (Meters) | 5 m |
Cable Length | 15 ft |
Maximum Wire Diameter | 0.045 in |
Max. Wire Diameter | 0.045 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Classic No. 4, Maximum Current 400 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model M415-116, Tip Series 14, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Multiprocess Welder, LE31MP(R), Phase 1 , 120 , DC TIG, Flux-Cored, MIG, Stick , 95A @ 18.75V DC (K3461-1)
- TWECO Contact Tip, Medium Duty, 0.035 in., PK10 (11601752)
- TWECO Electrode Holder, 250 A, Max 2/0 AWG (91101181)
- MILLER ELECTRIC Tungsten Electrode 1/8" Dia., AWS A5.12 / ISO6848, PK10 (WL2018X7)
- TWECO Air Cooled, MIG Gun, 400A, 25ft. (10471019)
- TWECO MIG Gun, 300 A, Wire 0.045 In, For Tweco (10301103)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Tweco (10401113)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10231112)
- TWECO Air Cooled, MIG Gun, 250A, 15ft. (10271082)
- TWECO MIG Gun, 0.030 - 0.035 Inch, 12 ft L, 180 A, (1017-1332)
- MILLER ELECTRIC Pistol Grip Gun, Spoolmatic, 15 ft Cable (195156)
- Tweco Welding Gun