Shop All Welding Gun
Tweco
MIG Gun, 400 A, Wire 0.045 In, For Miller
Mfr # 10401133
Zoro # G2724373
original price:
$491.99
1% off
new price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400 A
- Rear Connection Miller(R)
- Wire Size 0.023 in, 0.030 in, 0.035 in, 0.045 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 10401133
- Zoro # G2724373
- UPC # 608246012582
- Country of Origin Mexico
- Category Welding Gun
Dimensions
Wire Size | 0.023 in, 0.030 in, 0.035 in, 0.045 in |
Cable Length (Ft.) | 12 ft |
Neck Tube Size | Medium |
Cable Length (Meters) | 4 m |
Max. Wire Diameter | 0.035 in |
Cable Length | 12 ft |
Maximum Wire Diameter | 0.035 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Classic No. 4, Maximum Current 400 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.035 in, Cable Length 12 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model M412-3545, Tip Series 14, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-715)
- WELLER Replacement Filter, Fume Extraction, PK10 (T0058735937)
- THERMAL DYNAMICS Stand Off Cutting Guide (9-8251)
- TURBOTORCH Torch Kit, PL-8ADLX-MC Series, Acetylene (0386-0834)
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Miller (10201134)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10401103)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10271032)
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Tweco (10201113)
- TWECO MIG Gun, 450 A, Wire 1/16 In, For Tweco (10401052)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Miller (10471027)
- TWECO MIG Gun, 0.040 - 0.045 Inch, 20 ft L, 180 A, (1010-1124)
- Tweco Welding Gun