Shop All Welding Gun
Tweco
MIG Gun, 300 A, Wire 0.045 In, For Miller
Mfr # 10301136
Zoro # G2309894
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 600 A
- Rear Connection Miller(R)
- Wire Size 0.023 in, 0.030 in, 0.035 in, 0.045 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 10301136
- Zoro # G2309894
- UPC # 608246012322
- Country of Origin Mexico
- Category Welding Gun
Dimensions
Wire Size | 0.023 in, 0.030 in, 0.035 in, 0.045 in |
Cable Length (Ft.) | 15 ft |
Cable Length (Meters) | 5 m |
Neck Tube Size | Medium |
Maximum Wire Diameter | 0.045 in |
Cable Length | 15 ft |
Max. Wire Diameter | 0.045 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Classic No. 3, Maximum Current 300 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Solid, Model M315-3545, Tip Series 14, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEFIRE Brass Pencil Flame Torch with MAPP Gas Cylinder (BTM-7010-K)
- MILLER ELECTRIC Inlet Canister Guide (132521)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 8 (TYPE11-8)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning System, Output 12-30V AC/DC (54D055)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10401103)
- TWECO Air Cooled, MIG Gun, 250A, 15ft. (10271082)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Tweco (10471007)
- TWECO MIG Gun, 300 A, Wire 0.045 In, For Tweco (10301103)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Tweco (10231101)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10471002)
- PARKER TORCHOLOGY Tweco Style MIG Gun, 180A, .030" to .035" Liner, 10', Miller Connection (P1-10M)
- Tweco Welding Gun