Shop All Welding Gun
Tweco
MIG Gun, 250 A, Wire 0.045 In, For Tweco
Mfr # 10231101
Zoro # G3296745
original price:
$433.99
6% off
new price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250 A
- Rear Connection Tweco(R)
- Wire Size 0.023 in, 0.030 in, 0.035 in, 0.045 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 10231101
- Zoro # G3296745
- UPC # 608246336251
- Country of Origin Mexico
- Category Welding Gun
Dimensions
Wire Size | 0.023 in, 0.030 in, 0.035 in, 0.045 in |
Cable Length (Ft.) | 12 ft |
Neck Tube Size | Medium |
Cable Length (Meters) | 4 m |
Cable Length | 12 ft |
Max. Wire Diameter | 0.045 in |
Maximum Wire Diameter | 0.045 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Spray Master 250, Maximum Current 250 A, Duty Cycle 80 Percent, For Gas Type Mixed Gas, Maximum Wire Diameter 0.045 in, Cable Length 12 ft, For Rear Connection Type Tweco-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model MS212-3545, Tip Series 11H, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Harris Style 36" Straight Cutting Torch, Acetylene (PW62-3E-36-180)
- RIDGID Cutter Head, Use with Mfr.No.B-500 (48863)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- FLANGE WIZARD Two Hole Pin, Large, Magnetic (42050-ML)
- TWECO MIG Gun, 200 A, Wire 0.045 In, For Miller (10201135)
- TWECO Air Cooled, MIG Gun, 400A, 25ft. (10471022)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Miller (10471032)
- TWECO MIG Gun, 450 A, Wire 1/16 In, For Miller (10401062)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Tweco (10271007)
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Miller (10201134)
- BERNARD MIG Welding Gun, 500 A, 15 Ft. L, Miller (Q5015GI8IMC)
- Tweco Welding Gun