Shop All Welding Gun
Tweco
MIG Gun, 250 A, Wire 0.045 In, For Miller
Mfr # 10231112
Zoro # G1290755
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250 A
- Rear Connection Miller(R)
- Wire Size 0.023 in, 0.030 in, 0.035 in, 0.045 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 10231112
- Zoro # G1290755
- UPC # 608246336299
- Country of Origin Mexico
- Category Welding Gun
Dimensions
Wire Size | 0.023 in, 0.030 in, 0.035 in, 0.045 in |
Cable Length (Ft.) | 15 ft |
Cable Length (Meters) | 5 m |
Neck Tube Size | Medium |
Maximum Wire Diameter | 0.045 in |
Max. Wire Diameter | 0.045 in |
Cable Length | 15 ft |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Spray Master 250, Maximum Current 250 A, Duty Cycle 80 Percent, For Gas Type Mixed Gas, Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model MS215M-3545, Tip Series 11H, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL MAN MIG 180DVT Dual Voltage Wire Feed Welder (MIG180DVT)
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, ORANGE (RST-14-ORANGE)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 50lb (812000198)
- HARRIS Cutting Attachment (73-3)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Tweco (10401113)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10401103)
- TWECO MIG Gun, 300 A, Wire 0.045 In, For Miller (10301136)
- TWECO MIG Gun, 450 A, Wire 1/16 In, For Tweco (10401052)
- TWECO MIG Gun, 400 A, Wire 0.035 In, For Tweco (10401102)
- TWECO Air Cooled, MIG Gun, 400A, 25ft. (10471022)
- BERNARD Welding Gun, Air Cooled, Miller, 0.035 in. (Q3015MP3CMQ)
- Tweco Welding Gun