Shop All Welding Gun
Tweco
MIG Gun, 200 A, Wire 0.045 In, For Tweco
Mfr # 10201123
Zoro # G0296037
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 200 A
- Rear Connection Tweco(R)
- Wire Size 0.023 in, 0.030 in, 0.035 in, 0.045 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 10201123
- Zoro # G0296037
- UPC # 608246056029
- Country of Origin Mexico
- Category Welding Gun
Dimensions
Wire Size | 0.023 in, 0.030 in, 0.035 in, 0.045 in |
Cable Length (Ft.) | 15 ft |
Neck Tube Size | Medium |
Cable Length (Meters) | 5 m |
Cable Length | 15 ft |
Maximum Wire Diameter | 0.045 in |
Max. Wire Diameter | 0.045 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Classic No. 2, Maximum Current 200 A, Duty Cycle 60 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Tweco-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Solid, Model 215-4045, Tip Series 14, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Arc, Welding Electrode, 1/8"x14", 5lb. (E330-125-05)
- OATEY Paste Flux Water Soluble 4Oz (30131)
- FLANGE WIZARD Vial Repair Kit (5102)
- ESAB Welding Kit, Stick (646325)
- TWECO MIG Gun, 0.030 - 0.035 Inch, 12 ft L, 180 A, (1017-1332)
- TWECO MIG Gun, 450 A, Wire 1/16 In, For Tweco (10401052)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10401103)
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Tweco (10201113)
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Miller (10201134)
- TWECO MIG Gun, 450 A, Wire 1/16 In, For Miller (10401062)
- LINCOLN ELECTRIC LINCOLN Magnum Pro Curve 400 MIG Gun (K2952-2-10-45-550)
- Tweco Welding Gun