Shop All MIG Welders
Tweco
MIG Gun, 0.045 - 1/16 Inch, 15 ft L, 450 A, Miller
Mfr # 1040-1531
Zoro # G711523864
product price: $1,261.99
/ea
Free Shipping & Returns
$1,261.99
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
- Brand Tweco
- MFR # 1040-1531
- Zoro # G711523864
- Country of Origin Mexico
- Category MIG Welders
Description
Tweco Spray Master Series 450 A MIG Gun with heavy-duty contact tip accommodates wires of size 0.045 - 1/16 and has ergonomic handle design that reduces welders fatigue. Air-cooled MIG gun is ideal for spray as well as pulse welding applications and features simplified direct rear plug for easy installation. 15' Power cable offers good wire feedability and features Miller style rear connection with Knucklehead Conductor Tube. MIG gun offers 80% duty cycle with argon/CO2 gases and has capacity to deliver under pressure. It is easy to repair and requires less maintenance. It features a diffuser for enhanced performance in high heat applications.
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
- AMERICAN TORCH TIP Valve, 0558001959 (0558001959)
- SEELYE Weld Rod, PP, 5/32 In, Natural, PK37 (900-12002)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (37609)
- TREGASKISS Threaded Contact Tip, Wire Size 0.062", Heavy Duty, TOUGH LOCK Series (403-20-116-25)
- TWECO MIG Welding Gun, Spool Gun 200, 60 % (10271398)
- TWECO TWECO Spray Master 350 MIG Gun (1036-1623)
- TWECO TWECO Air-Cooled Classic No. 4 MIG Gun (1040-1603)
- TWECO TWECO Spray Master 350 MIG Gun (1036-1640)
- TWECO TWECO WeldSkill WM 400 MIG Gun (1047-1057)
- TWECO MIG Welding Gun, Spool Gun 200, 60 % (10271399)
- LINCOLN ELECTRIC MIG Welder, Power MIG 260, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K3520-1)
- Tweco MIG Welders