Shop All Welding Gun
Tweco
MIG Gun, 0.040 - 0.045 Inch, 20 ft L, 180 A,
Mfr # 1010-1124
Zoro # G811363636
product price: $1,490.99
/ea
Free Shipping & Returns
$1,490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1010-1124
- Zoro # G811363636
- Country of Origin Mexico
- Category Welding Gun
Description
Tweco Professional No. 1 Classic Series 180 A MIG Gun with heavy-duty contact tip accommodates wires of size 0.040 - 0.045 and features oval shaped handle as well as silver plated trigger. Air-cooled MIG gun is ideal for semi-automatic welding applications and is suitable for light duty fabrication. 20' Lead cable offers good wire feedability and features Tweco style rear connection. MIG gun offers 60% duty cycle with CO2 gas and is fully tested. It is equipped with 60 deg neoprene insulated quick-change conductor tube that can swivel a full 360 deg around handle and offers quick replacement. It features fully insulated Mig-Kwik connection that allows quick connection as well as disconnection at the wire feeder. It is balanced to pivot at the center of the handle that reduces operator fatigue and features gun hanger at bottom for easy resting. It features steel spring strain relief that provides support to the Cablehoz coming out the rear of handle to reduce wire feed issues. It features 2 ball-point screws to secure the Cablehoz and conductor tube. It features enhanced direct plug capabilities and is easy to repair. Industry standard gun features lower inventory carrying costs and requires adapter plug. It features a patent-pending design that is easy to maneuver in various welding positions. It has 3-layered conductor tube constructions for durability and features enhanced performance. It is suitable for farm, garage, hobby/DIY, artistic metalworking, job shops, maintenance and repair applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON ER4943 X 1/16IN X 36IN 10LB BOX HIGH TS HIGH YS ALUMINUM TIG WELDING ROD (ER4943-063-10T)
- CHEMTRONICS Solder Wire w/Rosin Core, Melts 422-428 F (S200)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Red (22RN60)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 120A, PK5 (9-8253)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Tweco (10231101)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10271032)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10401103)
- TWECO MIG Gun, 0.030 - 0.035 Inch, 12 ft L, 180 A, (1017-1332)
- TWECO Air Cooled, MIG Gun, 400A, 25ft. (10471019)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Tweco (10271007)
- HOBART WELDING PRODUCTS Spool Gun, 150 A, 10 ft., 60 percent (300796)
- Tweco Welding Gun