Shop All Welding Gun
Tweco
MIG Gun, 0.035 - 0.045 Inch, 10 ft L, 300 A, Miller
Mfr # 1030-1130
Zoro # G711363811
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 1030-1130
- Zoro # G711363811
- Country of Origin Mexico
- Category Welding Gun
Description
Tweco Professional No. 3 Classic Series 300 A MIG Gun accommodates wires of size 0.035 - 0.045 and features metal jacketed conductor tube. Air-cooled MIG gun is designed for medium/heavy-duty fabrication and offers 60% duty cycle with CO2 gas. 10' Power cable offers good wire feedability and features Miller style rear connection. Gun incorporating standard 60 deg conductor tube offers to swivel 360 deg around handle and can be rapidly removed and replaced without removing the conduit. MIG gun features fully insulated Mig-Kwik connection that lets user to connect or disconnect at the wire feeder.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISTER 40 mm Silicone Pressure Roller With Ball Bearing (Pressure Roller 40mm silicone)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #5 (MP2H5)
- TWECO Nozzle, Bore 5/8 In, Series 21, PK2 (12101342)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.H (TW28-30-12-2K)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Miller (10471027)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10231111)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Miller (10401136)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10271032)
- TWECO MIG Gun, 400 A, Wire 0.035 In, For Tweco (10401102)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10401103)
- TWECO MIG Gun, 0.030 - 0.035 Inch, 12 ft L, 180 A, (1017-1332)
- Tweco Welding Gun