Shop All Welding Cable Connector
Tweco
HD Hammer On Lugs, 250A, PK5
Mfr # 95201128
Zoro # G7702591
product price: $61.85
/pk 5, $12.37/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Connection Lug
- Cable Capacity 250 A
- For Use With Bolt on Cable Connection
- Cable Connection Type Hammer-On
- Compatible Current (Maximum) 250 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 95201128
- Zoro # G7702591
- UPC # 608246328348
- Country of Origin Multiple
- Category Welding Cable Connector
Dimensions
Stud Hole Diameter | 17/32 in |
Details
Item | HD Hammer on Lug |
Cable Connection | Lug |
Cable Capacity | 250 A |
For Use With | Bolt on Cable Connection |
Cable Connection Type | Hammer-On |
Compatible Current (Maximum) | 250 A |
Compatible Cable Gauge (Maximum) | 4/0 AWG |
Compatible Cable Gauge (Minimum) | 3/0 AWG |
Insulated | No |
Compatible with Product Type | Bolt on Cable Connection |
Lug Shape | 180 Degrees Offset |
Description
HD Hammer on Lug, Stud Hole Diameter 17/32 in, Cable Connection Type Hammer-On, Compatible Cable Gauge (Minimum) 3/0 AWG, Compatible Current (Maximum) 250 A, Lug Shape 180 Degrees Offset, Insulated No, Compatible Cable Gauge (Maximum) 4/0 AWG, Compatible with Product Type Bolt on Cable Connection, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Pre-Cleaner Air Filter, Kohler CH23 Eng (230017)
- WELLER Soldering Screwdriver Tip, 3/16In (PTD7)
- SAVE PHACE Cheater Lens Mag 2.0 (3010264)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Knurl Drive Roll Kit (KP3285-1)
- TWECO Cable Connector, Male, Single Point, PK2 (94251210)
- TWECO Female Terminal, 45 Deg (95101110)
- TWECO Welding Cable Connector, 150A, Lug, PK5 (95201104)
- TWECO Cable Connector, Male, Double Point, PK2 (94251410)
- TWECO Female Dinse, Cable Connector, PK2 (94251432)
- TWECO Cable Connector, Female, Double Point, PK2 (94251420)
- TWECO Cable Connector, Set (94251225)
- Tweco Welding Cable Connector