Shop All Arc Welder Accessories
Tweco
Ground Clamp, Clamp, 300A, 9in.L
Mfr # 92051230
Zoro # G1618331
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Characteristics Brass Connection Jaw, Extra Heavy Duty
- Type Clamp
- Stud Steel
- Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 92051230
- Zoro # G1618331
- UPC # 608246018157
- Country of Origin India
- Category Arc Welder Accessories
Dimensions
Height (In.) | 2 in |
Length (In.) | 9 in |
Overall Length | 9 in |
Overall Height | 2 in |
Clamp Height | 2 in |
Throat Depth | 1 3/4 in |
Details
Item | Ground Clamp |
Material | Copper |
Characteristics | Brass Connection Jaw, Extra Heavy Duty |
Type | Clamp |
Stud | Steel |
Amps | 300 A |
Features | Insulated Spring |
Compatible with Surface Type | Flat Plates |
Compatible with Brand | ESAB |
Handle Material | Steel |
Maximum Jaw Opening | 2 in |
Clamp Type | Ground Clamp |
Maximum Current | 300 A |
Clamp Body Material | Copper |
Screw Material | Steel |
Clamp Connection Material | Brass |
Cable Connection Type | Ball Point Screw |
Description
Ground Clamp, Maximum Current 300 A, Maximum Jaw Opening 2 in, Throat Depth 1 3/4 in, Clamp Body Material Copper, Cable Connection Type Ball Point Screw, Clamp Connection Material Brass, Clamp Height 2 in, Clamp Type Ground Clamp, Compatible with Brand ESAB, Compatible with Surface Type Flat Plates, Features Insulated Spring, Handle Material Steel, Overall Height 2 in, Overall Length 9 in, Screw Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Standard Pencil Flame Propane Torch with Propane Tank, 10PK (VCT-0387-0471)
- CARQUEST 5/16 Ceramic Nozzle (40058)
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300379)
- BLUE DEMON Low Alloy, Weld Wire, 0.035"X33lb. Spool (ER80SD2-035-33)
- TWECO Ground Clamp, Clamp, 500A, 9in.L (92051250)
- TWECO Electrode Holder, 250 A, Max 2/0 AWG (91101181)
- TWECO Electrode Holder, 8-1/2in.L, 200A (91101101)
- TWECO Ground Clamp, Clamp, 500A, 10in.L (92051150)
- TWECO Electrode Holder, 400 A, Max 4/0 AWG (91101119)
- TWECO Electrode Holder, 300A, Thermal Plastic (99102302)
- STAR ASIA Medium Magnetic Holder (41292)
- Tweco Arc Welder Accessories