Shop All MIG Gun Consumables
Tweco
Gas Diffuser, Tweco Gun WM250 and #2, PK5
Mfr # 15201140
Zoro # G1153747
product price: $28.69
/pk 5, $5.74/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WM250
- Material Brass
- Size 3/8"-24
- Amperage Range 0-400
- Connection Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 15201140
- Zoro # G1153747
- UPC # 608246288161
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Size | 3/8"-24 |
Connection Thread Size | 3/8"-24 |
Description
Gas Diffuser, Compatible with Brand Tweco, Series WM250, Gas Diffuser Number WS52, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen, Methane (KH1112)
- WELLER Soldering Tip, Flat, 4.8mm (TETDD)
- LINCOLN ELECTRIC Welding Helmet, Black, Ratchet, Plastic (K4134-1)
- TECHSPRAY Silicone Conformal Coating (2102-12S)
- TWECO Tip, Heavy Duty, Series 16, 0.035 In, PK25 (11601425)
- TWECO Nozzle, Self Insulated, Bore 5/8 In, PK2 (12301012)
- TWECO Nozzle, Tapered, Copper, 0.375 in., PK2 (12401897)
- TWECO Nozzle, Slip-On, Bore 1/2 In, PK2 (12201346)
- TWECO Gas Diffuser, EL54CT-SW, PK5 (15601116)
- TWECO Nozzle, Slip Adjustable, 0.500 in., PK2 (12401859)
- TWECO Nozzle, Slip Adjustable, Copper, PK2 (12401894)
- Tweco MIG Gun Consumables