Shop All Welding Accessories
Tweco
Gas Diffuser, PK5
Mfr # 15601147
Zoro # G7415436
product price: $66.99
/pk 5, $13.40/ea
Sold in multiples of 2 for $133.98
$133.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Function Secures MIG Contact Tip to MIG Gun Allowing for Welding Current and Shielding Gas to Weld Puddle
- Type Metal
- Welding Processes MIG Welding (GMAW)
- Characteristics Welding Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 15601147
- Zoro # G7415436
- UPC # 608246174655
- Country of Origin United States
- Category Welding Accessories
Details
Item | Gas Diffuser |
Material | Brass |
Function | Secures MIG Contact Tip to MIG Gun Allowing for Welding Current and Shielding Gas to Weld Puddle |
Type | Metal |
Welding Processes | MIG Welding (GMAW) |
Characteristics | Welding Tool |
Application | Welding |
Features | Water-Cooled |
Connection Thread Type | Slip-On |
Maximum Current | 600 A |
For Nozzle Series | RWC26, WC26EL |
For Contact Tip Series | EL16 |
Compatible with Brand | Tweco |
Gas Diffuser Number | WC56EL-H |
Process | MIG Welding (GMAW) |
Description
Gas Diffuser, Compatible with Brand Tweco, Gas Diffuser Number WC56EL-H, Maximum Current 600 A, For Contact Tip Series EL16, For Nozzle Series RWC26, WC26EL, Welding Processes MIG Welding (GMAW), Connection Thread Type Slip-On, Features Water-Cooled, Material Brass, Package Quantity 5
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Filter Bag, 12.2" x 8.7" x 8.4, PK6 (55B043)
- TWECO Conduit Liner, Series 44, Max 0.045 Wire (14401140)
- MILLER ELECTRIC Gas Hose, Gas, Braided Rubber, 25 Ft Long (CS310-25G)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS3470)
- TWECO Copper Ground Clamp, 500 A (92051217)
- TWECO Copper Ground Clamp, 200 A (92051215)
- TWECO Welding Insulator (16601836)
- TWECO Copper Ground Clamp, 300 A (92051216)
- TWECO Electrode Holder- 200A- Copper Alloy (358-9110-1109)
- TWECO Holder (91101105)
- NELSON STUD WELDING 3/4"-1-1/8" x Assembly Back Up Pin (500-017-018)
- Tweco Welding Accessories