Shop All MIG Gun Consumables
Tweco
Gas Diffuser, EL54CT-SW, PK5
Mfr # 15601116
Zoro # G201800222
product price: $74.99
/pk 5, $15.00/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M12
- Wire Size (In.) 0.062 in
- Gun Model Tweco; Tweco Eliminator
- Dimensions 0.6 in x 2.3 in x 0.6 in
- Tip Length 2.521 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 15601116
- Zoro # G201800222
- UPC # 608246134154
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.062 in |
Dimensions | 0.6 in x 2.3 in x 0.6 in |
Tip Length | 2.521 in |
Details
Series | M12 |
Gun Model | Tweco; Tweco Eliminator |
Item | Gas Diffuser |
Description
Gas Diffuser, EL54CT-SW,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 309L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE309L16125-1DP)
- POWERWELD 18oz Uncoated Heat Treated Fiberglass Welding Blanket, 6' x 6' (PW18B66UC)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-50)
- AMERICAN TORCH TIP Retaining Cap, 85 Amps, Plasma Cutting (220854ATTC)
- TWECO Conduit Liner, Series 42, Max 0.035 Wire (14201140)
- TWECO Nozzle, Bore 5/8 In, Series 21, PK2 (12101342)
- TWECO Nozzle, Bore 5/8 In, Series 24, PK2 (12401581)
- TWECO Nozzle, Threaded Flush, 0.625 in., PK2 (12401855)
- TWECO Nozzle Insulator, For Guns #3 and 4, PK2 (13401126)
- TWECO Nozzle, Slip-On, Bore 1/2 In, PK2 (12201341)
- BERNARD Diffuser, Centerfire (D-1T-5)
- Tweco MIG Gun Consumables