Shop All Welding Parts
Tweco
Gas Diffuser, 14, 1.99 Inch L
Mfr # 1520-1101
Zoro # G711636892
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1520-1101
- Zoro # G711636892
- Country of Origin United States
- Category Welding Parts
Description
Tweco 14 Series Standard Duty Brass Gas Diffuser is perfect for use with slip-on nozzle assemblies with 250 A Tweco No. 2 MIG gun series as well as eliminator front-end consumables. Gas diffuser has magnificent electrical properties making it ideal for use in light to medium duty standard welding application up to 250 A. 1.99 Gas diffuser with 3/8 thread size has four 0.094 gas holes. It features part number rolled stamped on the external surface and overall length for easy identification. Gas diffuser is made from 360-brass alloy bar stock offers consistent dimensional stability. It has a proper threaded size conductor tube to be used with MIG guns. It features machined threads on the external surface to let the nozzle assemblies to thread over and accommodate the nozzle in place during the welding process. Gas diffuser features a conduit set screw that can accommodate the conduit liner in place. Gas diffuser is sold as 5 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Liner, 0.035-0.045 in, Conventional (L3A-15)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (37609)
- WALTER SURFACE TECHNOLOGIES Welding Passivation Tester, Digital, 2 (54T012)
- HI TEMP Welding Blanket, 147.6 ftW, 5.08 ft, White (UN51-61-24)
- TWECO Tweco 358-9425-1210 Male Half|Tw 2-Mpc-1 Male Connector9425-1210 (358-9425-1210)
- TWECO Tweco 358-1340-1100 24 Series Torch Gun Nozzle Insulator|Tw 34A Insulator1340-1100 (358-1340-1100)
- TWECO Conduit Liner, 0.035 - 0.045 Inch, 25 ft L, 300 - 450 A (1440-1145)
- TWECO Tweco 358-9110-1131 Twecotong Electrode Holder 200 Amp (358-9110-1131)
- TWECO Conduit Liner, 0.035 - 0.045 Inch, 15 ft L, 500 - 650 A (1450-1104)
- TWECO Gas Diffuser, 16RS 16S, 1.25 Inch L (1540-1104)
- INDUCTION INNOVATIONS Mini Ductor II Hand Held Induction Heater (ICT-MD-700)
- Tweco Welding Parts