Shop All Welding Parts
Tweco
Gas Diffuser, 14
Mfr # 1520-1102
Zoro # G711636878
product price: $20.15
/ea
Sold in multiples of 5 for $100.75
$100.75
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
- Brand Tweco
- MFR # 1520-1102
- Zoro # G711636878
- Country of Origin United States
- Category Welding Parts
Description
Tweco 14 Series Brass Fixed Nozzle Gas Diffuser is perfect for use with slip-on nozzle assemblies with 450 A Tweco No. 3/4 MIG gun series as well as eliminator front-end consumables. Gas diffuser has magnificent electrical properties making it ideal for use in light to medium duty standard welding application up to 450 A. It features part number rolled stamped on the external surface and overall length for easy identification. Gas diffuser is made from 360-brass alloy bar stock offers consistent dimensional stability. It features machined threads on the external surface to let the nozzle assemblies to thread over and accommodate the nozzle in place during the welding process. Gas diffuser features a conduit set screw that can accommodate the conduit liner in place. Gas diffuser is sold as 5 per pack.
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
- MILLER ELECTRIC Low-Conductivity Coolant, 1 gal (043810)
- MILWAUKEE TOOL M12 12V Cordless Soldering Iron (ML2488-20)
- KING TOOL Single Flint Torch Lighter (KSFLC-00)
- K-TOOL INTERNATIONAL Hand-Held Pro Butane Torch, 70058 (KTI70058)
- TWECO Conduit Liner, Robotic, 0.052 - 1/16 Inch, 15 ft L (1450-1031)
- TWECO Gas Diffuser, Standard (1550-1120)
- TWECO Conduit Liner (1440-1012)
- TWECO Conduit Liner, 0.035 - 0.045 Inch, 25 ft L, 300 - 450 A (1440-1105)
- TWECO Tweco 358-9425-1210 Male Half|Tw 2-Mpc-1 Male Connector9425-1210 (358-9425-1210)
- TWECO Conductor Tube, Classic No. 2, Fibre, 60 deg (1620-1102)
- HOMECARE PRODUCTS Propane Torch Head (HO3656229)
- Tweco Welding Parts