Shop All Welding Parts
Tweco
Gas Diffuser, 11, 1.92 Inch L
Mfr # 1520-1130
Zoro # G011636943
product price: $26.25
/ea
Sold in multiples of 5 for $131.25
$131.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1520-1130
- Zoro # G011636943
- Country of Origin United States
- Category Welding Parts
Description
Tweco 11 Series Standard Duty Brass Gas Diffuser is perfect for use with slip-on nozzle assemblies with 250 A Tweco Spray Master MIG gun series as well as eliminator front-end consumables. Gas diffuser has magnificent electrical properties making it ideal for use in light to medium duty standard welding application up to 250 A. It features part number rolled stamped on the external surface and overall length for easy identification. 1.92 Gas diffuser with M11 x 1.5-6g thread size has four 0.094 gas holes. Gas diffuser is made from 360-brass alloy bar stock offers consistent dimensional stability. It has a proper threaded size conductor tube to be used with MIG guns. It features a metal ring design that accommodates the slip-on style nozzle in place during the welding process. Gas diffuser is sold as 5 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Speedglas Welding Helmt SL, Welding Safe (05-0013-00)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.045 (079607)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERTi-2, 1 lb. (41R339)
- BAKU BAKU: SOLDERING WIRE / 0.4 MM (BAKU-SW04)
- TWECO Conduit Liner, 0.035 - 0.045 Inch, 8 ft L, 300 A, Steel Wire (1440-1225)
- TWECO Gas Diffuser, 14, 1.99 Inch L (1520-1101)
- TWECO Electrode Holder, 350 A, Copper Alloy (9110-1104)
- TWECO Gas Diffuser, Standard (1550-1120)
- TWECO Conduit Liner, Up to 0.045 Inch, 15 ft L (1440-1907)
- TWECO Conductor Tube, Classic No. 2, Fibre, 60 deg (1620-1102)
- WESTWARD Front Cover Lens (TTST100FG)
- Tweco Welding Parts