Shop All Welding Cable Connector
Tweco
Female Terminal, Copper
Mfr # 95101111
Zoro # G1923564
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4MPC, Mfr. No. 2MPC
- Lug Material Copper
- Cable Connection Type Ball-Point
- Compatible Voltage (Maximum) 80V
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 95101111
- Zoro # G1923564
- UPC # 608246054124
- Country of Origin Mexico
- Category Welding Cable Connector
Dimensions
Stud Hole Diameter | 17/32 in |
Details
Item | Welding Cable Female Terminal |
For Use With | 4MPC, Mfr. No. 2MPC |
Lug Material | Copper |
Cable Connection Type | Ball-Point |
Compatible Voltage (Maximum) | 80V |
Insulated | Yes |
Compatible with Manufacturer Model Number | 2-MPC, 4-MPC |
Lug Shape | 180 Degrees Offset |
Compatible with Product Type | MPC Connector |
Compatible with Manufacturer Model Number [NEW] | 2-MPC, 4-MPC |
Compatible with Manufacturer Part Number | 2-MPC, 4-MPC |
Compatible Manufacturer Part Number | 2-MPC, 4-MPC |
Compatible Manufacturer Model Number | 2-MPC, 4-MPC |
For Use with Mfr. Model Number | 2-MPC, 4-MPC |
For Use With Mfr. Model Number | 2-MPC, 4-MPC |
Description
Welding Cable Female Terminal, Stud Hole Diameter 17/32 in, Cable Connection Type Ball-Point, Lug Shape 180 Degrees Offset, Insulated Yes, Compatible with Manufacturer Model Number 2-MPC, 4-MPC, Compatible Voltage (Maximum) 80V, Compatible with Product Type MPC Connector, Lug Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- INDUCTION INNOVATIONS Preformed Coil, 7/8" ID (MD99-601)
- POWERWELD Plastic Magnifier Lens, 2" x 4-1/4", 1.75 Magnification (MAG-175)
- VICTOR Flowmeter, Female Inlet, Cylinder Mounting (0781G3659)
- TWECO Female Terminal, 45 Deg (95101110)
- TWECO Male, Half Cable Connector, PK2 (94251226)
- TWECO Dinse, Cable Connector, Set (94251430)
- TWECO 1-MPC Cable Connection, Full Connect 4, 2, 1 1 ea. Male/Female (9425-1100)
- TWECO Ball-Point Lug, 45 Deg (95151111)
- TWECO Cable Connector, Male/Female, Single, PK2 (94251200)
- TWECO Ball-Point Lug, 180 Deg (95151113)
- Tweco Welding Cable Connector