Shop All Arc Welder Accessories
Tweco
Electrode Holder, 400 A, Max 4/0 AWG
Mfr # 91101119
Zoro # G7710431
product price: $51.09
/ea
Sold in multiples of 2 for $102.18
$102.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 400
- Application SMAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 91101119
- Zoro # G7710431
- UPC # 608246364896
- Country of Origin India
- Category Arc Welder Accessories
Details
Item | Electrode Holder,400 A,Max 4/0 Awg |
Amps AC | 400 |
Application | SMAW |
Description
Electrode Holder,400 A,Max 4/0 Awg, 400 Amps AC, SMAW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND LEAD REELS , HD, 10 , Black, Swivel Base (SBD10BLK)
- STEINER Welding Screen, 5 ft. H x 6 ft. W (538-5X6)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Grooved, 0.045 (079596)
- PARKER TORCHOLOGY Miller Style Nozzle 5/8", Copper (169726) (M169-726)
- TWECO Electrode Holder, 10in.L, 300A (91101103)
- TWECO Electrode Holder, Hold-Tite (91201010)
- TWECO Ground Clamp, Clamp, 500A, 10in.L (92051150)
- TWECO Electrode Holder, 200 A, Max 2/0 AWG (91101180)
- TWECO Electrode Holder, 9-1/4in.L, 250A (91101102)
- TWECO Electrode Holder, 300A, Thermal Plastic (99102302)
- POWERWELD Electrode Holder, Tweco Style, 200 Amp (A532)
- Tweco Arc Welder Accessories