Shop All Arc Welder Accessories
Tweco
Electrode Holder, 300 A, Max 2/0 AWG
Mfr # 91101182
Zoro # G7710407
product price: $37.69
/ea
Sold in multiples of 3 for $113.07
$113.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 300
- Application SMAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 91101182
- Zoro # G7710407
- UPC # 608246413433
- Country of Origin India
- Category Arc Welder Accessories
Details
Item | Electrode Holder,300 A,Max 2/0 Awg |
Amps AC | 300 |
Application | SMAW |
Description
Electrode Holder,300 A,Max 2/0 Awg, 300 Amps AC, SMAW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Thermoplastic Welding Tip, Narrow, 3/16 In (270-11028)
- LINCOLN ELECTRIC Electrode and Nozzle, PK2 (KH652)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-116)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117W-1-200)
- TWECO Ground Clamp, Clamp, 300A, 9in.L (92051230)
- TWECO Ground Clamp, Clamp, 300A, 8-1/2in.L (92051130)
- TWECO Electrode Holder, 8-1/2in.L, 200A (91101101)
- TWECO Electrode Holder, 9-1/4in.L, 250A (91101102)
- TWECO Ground Clamp, Clamp, 200A, 6in.L (92051120)
- TWECO Electrode Holder, 400 A, Max 4/0 AWG (91101119)
- ZORO SELECT Brass Ground Clamp 400A, 1 1/2ln (19N768)
- Tweco Arc Welder Accessories