Shop All Arc Welder Accessories
Tweco
Electrode Holder, 200 A, Max 2/0 AWG
Mfr # 91101180
Zoro # G7710258
product price: $26.39
/ea
Sold in multiples of 3 for $79.17
$79.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 200
- Application SMAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 91101180
- Zoro # G7710258
- UPC # 608246413419
- Country of Origin India
- Category Arc Welder Accessories
Details
Item | Electrode Holder,200 A,Max 2/0 Awg |
Amps AC | 200 |
Application | SMAW |
Description
Electrode Holder,200 A,Max 2/0 Awg, 200 Amps AC, SMAW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 1lb (7532)
- TEMPIL Temperature Indicator Stick, 800 deg. F (028051)
- WESTWARD Welding Wire, 0.045 in.dia., DECOP (20YC91)
- SIEVERT SIEVERT Multi Gas Cyclone Flame Burner (8707-01)
- TWECO Electrode Holder, 300 A, Max 2/0 AWG (91101182)
- TWECO Electrode Holder, 8-1/2in.L, 200A (91101101)
- TWECO Ground Clamp, Clamp, 300A, 9in.L (92051230)
- TWECO Electrode Holder, 9-1/4in.L, 250A (91101102)
- TWECO Electrode Holder, 10in.L, 300A (91101103)
- TWECO Electrode Holder, 300A, Thermal Plastic (99102302)
- ZORO SELECT Ground Clamp 800A, Jaw Open 3 1/4ln (19N772)
- Tweco Arc Welder Accessories