Shop All MIG Accessories
Tweco
Drive Roll V Knurled Groove, Thermal Arc / Tweco Series, Wire Size 0.045
Mfr # 704277
Zoro # G7166424
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fabricator
- Wire Size (In.) 0.045
- Series Thermal Arc / Tweco
- Material Steel
- Size Drive Roll V,0.045 ,For 181i & 211i
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 704277
- Zoro # G7166424
- UPC # 822635164007
- Country of Origin Switzerland
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 |
Size | Drive Roll V,0.045 ,For 181i & 211i |
Max. Wire Diameter | 0.045 in |
Maximum Wire Diameter | 0.045 in |
Details
Item | Drive Roll |
For Use With | Fabricator |
Series | Thermal Arc / Tweco |
Material | Steel |
Features | Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions. |
Style | Thermal Arc / Tweco |
For MIG Guns | Not MIG Consumables |
Type | Drive Roll |
Application | Machine Drive Rolls For Wire Welding Applications By Wire Size |
Drive Roll Material | Steel |
Compatible with Brand | Tweco |
For Welder Series | Fabricator 211i |
Welding Processes | Flux-Cored Welding (FCAW) |
For Welder Model | W1004201, W1004202, W1004203 |
Drive Roll Type | V-Knurl |
For Wire Type | Flux-Cored, Solid |
Process | Flux-Cored Welding (FCAW) |
Description
Drive Roll, Type Drive Roll, Compatible with Brand Tweco, Maximum Wire Diameter 0.045 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, Solid, For Welder Series Fabricator 211i, For Welder Model W1004201, W1004202, W1004203, Welding Processes Flux-Cored Welding (FCAW), Application Machine Drive Rolls For Wire Welding Applications By Wire Size, Drive Roll Material Steel, Features Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (S113832-G45)
- WESTWARD MIG Welding Wire, ER316L, .035, 2 lb. (41R285)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-0927)
- AMERICAN BEAUTY TOOLS Flux, 6in L, Clear (CS-FX1)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.023 /0.030 (7977036)
- TWECO Drive Roll, Thermal Arc / Tweco, Wire Size 0.023 /0.035 (W4014800)
- TWECO Screw Sleeve Threaded, Pk10 (20402048)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045 (7977660)
- TWECO MIG Spool Gun, 0.023, 0.030, 0.035, Pistol Grip (10271390)
- TWECO Bottom Feed Roll, Thermal Arc / Tweco Series (407002-002)
- LINCOLN ELECTRIC 3/64" Aluminum Drive Roll Kit (KP1695-3/64A)
- Tweco MIG Accessories