Shop All MIG Accessories
Tweco
Drive Roll U Groove, Thermal Arc / Tweco Series, Wire Size 0.045 /3/64
Mfr # 7977264
Zoro # G6813222
product price: $35.29
/ea
Sold in multiples of 3 for $105.87
$105.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fabricator 181i and 211i
- Wire Size (In.) 0.045 /3/64
- Series Thermal Arc / Tweco
- Material Steel
- Size Drive Roll, 0.045-3/64, For 181i & 211i
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 7977264
- Zoro # G6813222
- UPC # 822635164533
- Country of Origin Switzerland
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 /3/64 |
Size | Drive Roll, 0.045-3/64, For 181i & 211i |
Minimum Wire Diameter | 0.045 in |
Maximum Wire Diameter | 3/64 in |
Details
Item | Drive Roll |
For Use With | Fabricator 181i and 211i |
Series | Thermal Arc / Tweco |
Material | Steel |
For MIG Guns | Not MIG Consumables |
Style | Thermal Arc / Tweco |
Features | Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions. |
Type | Standard |
Application | Machine Drive Rolls For Wire Welding Applications By Wire Size |
Compatible with Brand | Tweco |
Drive Roll Type | U-Groove |
Drive Roll Material | Steel |
For Welder Series | Fabricator 181i, Fabricator 211i |
Welding Processes | MIG Welding (GMAW) |
Description
Drive Roll, Type Standard, Compatible with Brand Tweco, Maximum Wire Diameter 0.047 in, Drive Roll Type U-Groove, For Welder Series Fabricator 181i, Fabricator 211i, Welding Processes MIG Welding (GMAW), Application Machine Drive Rolls For Wire Welding Applications By Wire Size, Drive Roll Material Steel, Features Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions., For Use With Fabricator 181i and 211i, Minimum Wire Diameter 0.045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Extended Tip, 50 AMP, For ICE 50C/CM, PK5 (177876)
- UNIWELD WELDING HANDLE ADAPTOR inAin CONNECTION (F29R)
- SHARK INDUSTRIES 7018 Welding Rod - 1/8-in.- 5 Lb (11060)
- MILLER ELECTRIC Water Cooled Torch Kit, WP Series, TIG (300186)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.030 /0.035 (7977732)
- TWECO Sleeve, Threaded, Stainless Steel, PK5 (16401397)
- TWECO Drive Roll Kit, S-60/70 Series, Wire Size 0.047 (7977731)
- TWECO Drive Roll V Knurled Groove, Thermal Arc / Tweco Series, Wire Size 0.045 (704277)
- TWECO MIG Spool Gun, 0.023, 0.030, 0.035, Pistol Grip (10271390)
- TWECO Bottom Feed Roll, Thermal Arc / Tweco Series (170924-010)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (000-068)
- Tweco MIG Accessories