Shop All Welding Accessories
Tweco
Copper Ground Clamp, 300 A
Mfr # 92051216
Zoro # G7702110
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Copper Ground Clamp,300 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 92051216
- Zoro # G7702110
- UPC # 608246348810
- Country of Origin India
- Category Welding Accessories
Details
Item | Copper Ground Clamp,300 A |
Accessory Type | Copper Ground Clamp,300 A |
Description
Copper Ground Clamp,300 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Connector Assembly, Blue, 7.4 in. (FM2027-01)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1025)
- POWERWELD Gold Glass Filter Plate, 4-1/2" x 5-1/4", Shade #9 (MP4GG9)
- LONGEVITY 110V/220V Female/Male Socket Adapter (880462)
- TWECO Positive-Cam Cable Connector Set Other Welding Parts And Accessory (2-MPC)
- TWECO Copper Ground Clamp, 200 A (92051215)
- TWECO Holder (91101105)
- TWECO Welding Insulator (16601836)
- TWECO Steel Ground Clamp, 500 A (92051247)
- TWECO Steel Ground Clamp, 300 A (92051246)
- BDG Leather Welding Rod Holder, EA, Universal (64-1-683)
- Tweco Welding Accessories