Shop All Welding Tips
Tweco
Contact Tip, Tapered, 0.035" Size, PK25
Mfr # 11601602
Zoro # G5986079
product price: $55.29
/pk 25, $2.21/ea
Sold in multiples of 2 for $110.58
$110.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series EL16T
- Material Copper
- Type Eliminator
- For Use With Tweco(R) Style MIG Gun That Uses An Eliminator Gas Diffuser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 11601602
- Zoro # G5986079
- UPC # 608246004273
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Inside Dia. (In.) | 0.035 in |
Size | 0.035 in |
Bore Dia. (In.) | 3/64 in |
Wire Size (In.) | 0.035 |
Max. Wire Diameter | 0.035 in |
Outside Diameter | 0.345 in |
Inside Diameter | 0.044 in |
Maximum Wire Diameter | 0.035 in |
Overall Length | 1.5 in |
Description
Tapered Contact Tip, Compatible with Brand Tweco, Series EL16T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Standard Tip, 40 A, For 60T, 80CX, 100T, PK5 (212725)
- ARC-ZONE Monster16 Double Replacement Nozzle for 3/32" Electrodes (A-MN16-332x2)
- AMERICAN TORCH TIP Cutting Tip, size 1 (102-1)
- LINCOLN ELECTRIC Replacement Cover Lens Kit, Polycarbonate (KH778)
- TWECO Contact Tip, Series 11, 0.023 In, PK25 (11101140)
- TWECO Tip, Tapered, Series 14, 0.045 In, PK25 (11401344)
- TWECO Contact Tip, 16 Series, Threaded, PK25 (11601105)
- TWECO Contact Tip, 14 T Series, 0.045" Size, PK25 (11401304)
- TWECO Contact Tip, Series 14, 0.035 In, PK25 (11401167)
- TWECO Contact Tip, Velocity2, 0.035 Inch (1160-1761)
- AMERICAN TORCH TIP Cutting Tip, size 2 (3-101-2)
- Tweco Welding Tips