Shop All Welding Tips
Tweco
Contact Tip, Series 14, 1/16 In, PK25
Mfr # 11401171
Zoro # G2380734
original price:
$19.40
18% off
new price: $15.79
/pk 25, $0.63/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series WS14
- Connection Style Threaded
- Wire Size (In.) 1/16
- Tip Inside Dia. (In.) 0.073 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 11401171
- Zoro # G2380734
- UPC # 608246287362
- Country of Origin United States
- Category Welding Tips
Dimensions
Wire Size (In.) | 1/16 |
Tip Inside Dia. (In.) | 0.073 in |
Size | 0.0625 in |
Max. Wire Diameter | 1/16 in |
Outside Diameter | 0.25 in |
Maximum Wire Diameter | 1/16 in |
Connection Thread Size | 1/4"-28 |
Inside Diameter | 0.073 in |
Overall Length | 1.5 in |
Description
Contact Tip, Compatible with Brand Tweco, Series WS14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 3 ft. W x 4 ft. H, Black (376-3X4)
- VICTOR Heating Nozzle, 4-MFA Series (0323-0250)
- RECTORSEAL Soldering Flux, Lead Free, 1.7 oz. (14003)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 10 lb. (41R250)
- TWECO Ws14H-52 Weldskil Contact Tip (358-1140-1245)
- TWECO Contact Tip, Series 11, 0.030 In, PK25 (11101141)
- TWECO Contact Tip, Series 14, 0.052 In, PK25 (11401170)
- TWECO Tip, Heavy Duty, Series 14, 0.045 In, PK25 (11401244)
- TWECO Tweco 358-1140-1167 Ws14-35 Contact Tip Weldskill (358-1140-1167)
- TWECO Contact Tip, Series 11, 0.045 In, PK25 (11101144)
- HOT MAX TIP MEDIUM DUTY SZ2 WELDING NOZZLE (22089)
- Tweco Welding Tips