Shop All Welding Tips
Tweco
Contact Tip, Series 11, 0.035 In, PK25
Mfr # 11101142
Zoro # G2870987
product price: $15.75
/pk 25, $0.63/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series WS11
- Material Copper
- Size 0.035 in
- For Use With 35-50, 51, 51-23, MS52T-11, WS35-50, WS51 Series Gas Diffusers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 11101142
- Zoro # G2870987
- UPC # 608246287263
- Country of Origin United States
- Category Welding Tips
Dimensions
Size | 0.035 in |
Tip Inside Dia. (In.) | 0.044 in |
Wire Size (In.) | 0.035 |
Max. Wire Diameter | 0.035 in |
Maximum Wire Diameter | 0.035 in |
Outside Diameter | 0.25 in |
Connection Thread Size | M6 |
Overall Length | 1 in |
Inside Diameter | 0.044 in |
Description
Contact Tip, Compatible with Brand Tweco, Series WS11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1104-1)
- COOPER TOOLS 260/200 Watts 120V Prof Soldering Gun Kit (D550PK)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning System, Output 12-30V AC/DC (54D055)
- HARRIS HF Flashback Arrestor, Regulator, Oxygen (88-5FBHF-RR)
- TWECO Contact Tip, Copper, 0.045" Size, PK25 (11601613)
- TWECO Contact Tip, Series 14, 0.035 In, PK25 (11401167)
- TWECO Contact Tip, 14 T Series, 0.045" Size, PK25 (11401304)
- TWECO Contact Tip, Series 11, 0.030 In, PK25 (11101141)
- TWECO Tip, Heavy Duty, Series 16, 1/16 In, PK25 (11601428)
- TWECO Tweco 358-1140-1102 0.03 in. Contact Tip (358-1140-1102)
- SMITH EQUIPMENT Heating Tip, SC, Tip Size 83,000 BTU (SC83)
- Tweco Welding Tips