Shop All Welding Tips
Tweco
Contact Tip, Medium Duty, 0.035 in., PK10
Mfr # 11601752
Zoro # G9993243
product price: $20.95
/pk 10, $2.09/ea
Sold in multiples of 5 for $104.75
$104.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Series VTM
- Size 0.035 in
- Wire Size (In.) 0.035
- Tip Inside Dia. (In.) 0.044 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 11601752
- Zoro # G9993243
- UPC # 608246434087
- Country of Origin Mexico
- Category Welding Tips
Dimensions
Size | 0.035 in |
Wire Size (In.) | 0.035 |
Tip Inside Dia. (In.) | 0.044 in |
Inside Diameter | 0.044 in |
Maximum Wire Diameter | 0.035 in |
Max. Wire Diameter | 0.035 in |
Description
Contact Tip, Compatible with Brand Tweco, Series VTM, Compatible with Model V250, V350, V450, Compatible with Series Spraymaster V Series, Duty Rating Medium Duty, Maximum Wire Diameter 0.035 in, For Wire Type Flux-Cored, Solid, Maximum Current 400 A, Connection Type Velocity Fitted, Welding Processes MIG Welding (GMAW), Material Copper, Inside Diameter 0.044 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Acetylene Cutting Tip (0330-0006)
- RADNOR Nozzle, Copper, Tweco, Adjustable (RAD64002687)
- BLUE DEMON WIRE STORAGE CASE, 19IN X 15IN, BLUE, FOR GMAW WIRE AND CONSUMABLES (WSC-19X15-BLUE)
- PROSKIT Mini, Solder Remover, mini, tip, anti, stat (900-004)
- TWECO Tip, Heavy Duty, Series 16, 1/16 In, PK25 (11601428)
- TWECO Contact Tip, Series 11, 0.023 In, PK25 (11101140)
- TWECO Tweco 358-1140-1167 Ws14-35 Contact Tip Weldskill (358-1140-1167)
- TWECO Tip, Tapered, Series 14, 0.045 In, PK25 (11401344)
- TWECO Contact Tip, 11H, 0.040 Inch (1110-1203)
- TWECO Contact Tip, Series 11, 0.030 In, PK25 (11101141)
- STAR TECH WELD Mig Contact Tips .030 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-30)
- Tweco Welding Tips