Shop All Welding Accessories
Tweco
Contact Tip EL, 1/16 in.-1, 6mm, PK25
Mfr # 11601616
Zoro # G7415381
Sold in multiples of 2 for $92.98
$92.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Welding Processes MIG Welding (GMAW)
- Overall Length 1.5 in
- Series EL16
- Duty Rating Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 11601616
- Zoro # G7415381
- UPC # 608246004105
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Length | 1.5 in |
Maximum Wire Diameter | 1/16 in |
Inside Diameter | 0.09 in |
Max. Wire Diameter | 1/16 in |
Outside Diameter | 0.345 in |
Details
Item | Contact Tip |
Material | Copper |
Welding Processes | MIG Welding (GMAW) |
Series | EL16 |
Duty Rating | Standard Duty |
For MIG Gun Series | Spray Master 350, Spray Master 450 |
Contact Tip Number | EL16-116 |
Compatible with Series | Spray Master 350, Spray Master 450 |
Maximum Current | 600 A |
For Wire Type | Flux-Cored, Solid |
For Nozzle Series | HD24 |
Compatible with Model | MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116 |
Compatible with Brand | Tweco |
Connection Type | Slip-On |
Tip Shape | Standard |
For Gas Diffuser Number | HD54-EL |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Tweco, Series EL16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK 5 (ETA-5)
- UNIWELD Mig Regulator Hose, 10 Ft (90190)
- SMITH EQUIPMENT Standard Duty Cutting Attachment (AC309)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 33lb (7724)
- TWECO Welding Insulator (16601836)
- TWECO Positive-Cam Cable Connector Set Other Welding Parts And Accessory (2-MPC)
- TWECO Copper Ground Clamp, 300 A (92051216)
- TWECO Holder (91101105)
- TWECO Electrode Holder- 200A- Copper Alloy (358-9110-1109)
- TWECO Copper Ground Clamp, 500 A (92051217)
- WALTER SURFACE TECHNOLOGIES Brush Adaptor, 16 oz. Size (54B149)
- Tweco Welding Accessories