Shop All Welding Tips
Tweco
Contact Tip, Copper, 0.045" Size, PK25
Mfr # 11601613
Zoro # G5986088
product price: $50.69
/pk 25, $2.03/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Series EL16
- Style Tweco
- For Use With Tweco(R) Style MIG Gun That Uses An Eliminator Gas Diffuser
- Bore Dia. (In.) 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 11601613
- Zoro # G5986088
- UPC # 608246004167
- Country of Origin United States
- Category Welding Tips
Dimensions
Bore Dia. (In.) | 35/64 in |
Wire Size (In.) | 0.045 |
Tip Inside Dia. (In.) | 0.045 in |
Size | 0.045 in |
Max. Wire Diameter | 0.045 in |
Inside Diameter | 0.054 in |
Maximum Wire Diameter | 0.045 in |
Overall Length | 1.5 in |
Outside Diameter | 0.345 in |
Description
Contact Tip, Compatible with Brand Tweco, Series EL16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Power Cable Adapter, 105Z57 (105Z57)
- ALPHA METALS Solder No Lead Rosin1/4 (62963)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.035", 44 lb (ED021268)
- TWECO Ball-Point Lug, 45 Deg (95151100)
- TWECO Contact Tip, Series 11, 0.035 In, PK25 (11101142)
- TWECO Tip, Heavy Duty, Series 14, 0.035 In, PK25 (11401242)
- TWECO Contact Tip, Velocity2, 0.035 Inch (1160-1761)
- TWECO Contact Tip, Medium Duty, 0.035 in., PK10 (11601752)
- TWECO Contact Tip, Tapered, Copper, PK25 (11601604)
- TWECO Ws14H-52 Weldskil Contact Tip (358-1140-1245)
- Tweco Welding Tips