Shop All Welding Contact Tip
Tweco
Contact Tip, 16S, 0.093 Inch, 0.106 Inch Bore, 1.5 Inch L
Mfr # 1160-1110
Zoro # G811592388
Sold in multiples of 25 for $119.75
$119.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 1160-1110
- Zoro # G811592388
- Country of Origin United States
- Category Welding Contact Tip
Description
Tweco 16 Series Standard Heavy Duty Contact Tip accommodates 3/32 wire and is perfect for use with 350 - 600 A Tweco Spray Master and Tweco No.6 MIG guns as well as specific MIG gun series. Contact tip with excellent electrical properties is ideal for use in heavy duty welding application up to 600 A. It features part number and wire diameter for easy identification. 1 1/2 Contact tip with M8 X 1.25-6g thread size has 0.106 nominal ID and 0.375 OD. Contact tip is made from extruded or gun-drilled 122 DHP copper alloy and machined from a copper alloy tubing to offer a consistent as well as smooth surface of inside diameter with +/-0.003 tolerance. It has threaded style that ensures proper contact with a gas diffuser when installed to the MIG gun. It comes in slip-on or thread-on nozzle styles with a choice of diameter bore sizes. Contact tip locks in place when twisted and offers better electrical conductivity with increased surface contact. Contact tip features thick-walled design that acts like a heat sink conducting heat away from the arc source. It can be twisted quarter turn clockwise when tip wear point is reached that reveals a new wear point for doubling the life of the tip. Contact tip is sold as 25 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welding Gun, 250A, 12 ft. L Cable (1770036)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (GR600)
- AMERICAN TORCH TIP Nozzle Adapter, Pk5 (169-729)
- TWECO Nozzle, Fluxcore Fixed, Copper, PK2 (12401892)
- TWECO Contact Tip, 14T, 0.035 Inch, 0.044 Inch Bore, 1.5 Inch L (1140-1302)
- TWECO Contact Tip, 14H, 0.035 Inch, 0.044 Inch Bore, 1.47 Inch L (1140-1202)
- TWECO Contact Tip, 14, 0.045 Inch, 0.054 Inch Bore, 1.5 Inch L (1140-1104)
- TWECO Contact Tip, 16, 0.035 Inch, 0.041 Inch Bore, 1.5 Inch L (1160-1180)
- MILLER ELECTRIC Nozzle, Standard, Orifice, 5/8, PK2 (050622)
- LINCOLN ELECTRIC Contact Tip, 18 Thread, Copper, 350 A (KP2100-1B1)
- PARKER TORCHOLOGY Binzel Style Contact Tip, 150A, M6, .030" (0.8mm) (PB1527-08)
- Tweco Welding Contact Tip