Shop All Welding Contact Tip
Tweco
Contact Tip, 16, 0.045 Inch, 0.051 Inch Bore, 1.5 Inch L
Mfr # 1160-1182
Zoro # G911592424
Sold in multiples of 25 for $172.25
$172.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 1160-1182
- Zoro # G911592424
- Country of Origin United States
- Category Welding Contact Tip
Description
Tweco Robotic Contact Tip accommodates 0.045 wire and is perfect for protecting the quality of your welds as well as the life of your gun. Contact tip with excellent electrical properties is ideal for use in heavy duty welding application up to 600 A. It features part number and wire diameter for easy identification. 1 1/2 Contact tip with M8 X 1.25-6g thread size has 0.051 nominal ID and 0.375 OD. Contact tip is made from chrome zirconium 1815 alloy and machined from a chrome zirconium copper tubing to offer a consistent as well as smooth surface of inside diameter with +/-0.003 tolerance. It has threaded style that ensures proper contact with a gas diffuser when installed to the MIG gun. It is harder than a standard copper alloy material contact tip that increases wear resistance properties while providing increased tip life. It gives substantial performance advantage over conventional contact tips. Contact tip is sold as 25 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-50)
- BLUE DEMON Aluminum, TIG Weld Rod, 3/32x36", 1lb. Tube (ER4043-094-01T)
- WELLER WELLER 80W Soldering Iron Kit (WLIRPK8012A)
- UNIWELD MICRO 6000 Rosebud Welding and Brazing Tip, Acetylene, Oxygen Gas, Brass (MTR)
- TWECO Contact Tip, 14T, 0.035 Inch, 0.044 Inch Bore, 1.5 Inch L (1140-1302)
- TWECO Contact Tip, 14, 0.045 Inch, 0.054 Inch Bore, 1.5 Inch L (1140-1104)
- TWECO Contact Tip, 16, 0.035 Inch, 0.041 Inch Bore, 1.5 Inch L (1160-1180)
- TWECO Contact Tip, 14H, 0.035 Inch, 0.044 Inch Bore, 1.47 Inch L (1140-1202)
- LINCOLN ELECTRIC Contact Tip 550, 0.052 (KP2745-052-B100)
- MILLER ELECTRIC Contact Tip Adapter, PK2 (169716)
- MILLER ELECTRIC Tip, Standard, Contact, .062, PK10 (135425)
- Tweco Welding Contact Tip