Shop All Welding Contact Tip
Tweco
Contact Tip, 16, 0.035 Inch, 0.041 Inch Bore, 1.5 Inch L
Mfr # 1160-1180
Zoro # G211592438
Sold in multiples of 25 for $172.25
$172.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 1160-1180
- Zoro # G211592438
- Country of Origin United States
- Category Welding Contact Tip
Description
Tweco Robotic Contact Tip accommodates 0.035 wire and is perfect for protecting the quality of your welds as well as the life of your gun. Contact tip with excellent electrical properties is ideal for use in heavy duty welding application up to 600 A. It features part number and wire diameter for easy identification. 1 1/2 Contact tip with M8 X 1.25-6g thread size has 0.041 nominal ID and 0.375 OD. Contact tip is made from chrome zirconium 1815 alloy and machined from a chrome zirconium copper tubing to offer a consistent as well as smooth surface of inside diameter with +/-0.003 tolerance. It has threaded style that ensures proper contact with a gas diffuser when installed to the MIG gun. It is harder than a standard copper alloy material contact tip that increases wear resistance properties while providing increased tip life. It gives substantial performance advantage over conventional contact tips. Contact tip is sold as 25 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 300 A, Wire 0.045 In, For Miller (10301136)
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Orange (338-60-25GR)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Ylw Org (22RN57)
- AMICO ELECTRIC 60-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 1.0 inch Clean Cut. (APC-60HF)
- TWECO Contact Tip, 14T, 0.035 Inch, 0.044 Inch Bore, 1.5 Inch L (1140-1302)
- TWECO Contact Tip, 14H, 0.035 Inch, 0.044 Inch Bore, 1.47 Inch L (1140-1202)
- MILLER ELECTRIC Tip, Fastip, .035 AND .030 AL WIRES, PK25 (199605)
- PARKER TORCHOLOGY Tweco Style Contact Tip, .045" Tapered (1140-1304) (P14T-45)
- MILLER ELECTRIC Tip, Fastip, Contact, .068, PK25 (206191)
- PARKER TORCHOLOGY Tweco Style Contact Tip, .045" HD (1140-1204) (P14H-45)
- MILLER ELECTRIC Nozzle, Slip Type (200258)
- Tweco Welding Contact Tip