Shop All Welding Contact Tip
Tweco
Contact Tip, 15HFC, 0.052 Inch, 0.064 Inch Bore, 1.59 Inch L
Mfr # 1150-1255
Zoro # G511592404
product price: $5.49
/ea
Sold in multiples of 25 for $137.25
$137.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1150-1255
- Zoro # G511592404
- Country of Origin United States
- Category Welding Contact Tip
Description
Tweco 15 Series Heavy Duty Fluxcored Contact Tip accommodates 0.052 wire and is perfect for use with 200 - 500 A Tweco No.5 MIG guns as well as specific MIG gun series. Contact tip with excellent electrical properties is ideal for use in heavy duty welding application up to 500 A. It features part number and wire diameter for easy identification. 1.59 Contact tip with 5/16-18 UNC- 2A thread size has 0.064 nominal ID and 0.345 OD. Contact tip is made from extruded or gun-drilled 122 DHP copper alloy and machined from a copper alloy tubing to offer a consistent as well as smooth surface of inside diameter with +/-0.003 tolerance. It has threaded style that ensures proper contact with a gas diffuser when installed to the MIG gun. It comes in slip-on or thread-on nozzle styles with a choice of diameter bore sizes. Contact tip locks in place when twisted and offers better electrical conductivity with increased surface contact. Contact tip features thick-walled design that acts like a heat sink conducting heat away from the arc source. It can be twisted quarter turn clockwise when tip wear point is reached that reveals a new wear point for doubling the life of the tip. Contact tip is sold as 25 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM ADF Cartridge - Premium Series (S27740)
- WESTWARD MIG Welding Wire, ER316L, .045, 2 lb. (41R288)
- COXREELS Welding Hose Reel, 1/4"x50 (EZ-SHW-150)
- POWERWELD Cable Splicers, 3/0 to 4/0, Hammer Type (RS11)
- TWECO Contact Tip, 14T, 0.035 Inch, 0.044 Inch Bore, 1.5 Inch L (1140-1302)
- TWECO Contact Tip, 16, 0.035 Inch, 0.041 Inch Bore, 1.5 Inch L (1160-1180)
- TWECO Contact Tip, 14H, 0.035 Inch, 0.044 Inch Bore, 1.47 Inch L (1140-1202)
- MILLER ELECTRIC Tip, Standard, Contact, .035-.047, PK5 (050626)
- LINCOLN ELECTRIC Tapered Contact Tip 350A, 0.045 (KP2744-045T-B100)
- PARKER TORCHOLOGY Miller Style Contact Tip .030" (000067) (M000-067)
- PARKER TORCHOLOGY Tweco Style Contact Tip, .045" (1140-1104) (P14-45)
- Tweco Welding Contact Tip