Shop All Welding Contact Tip
Tweco
Contact Tip, 14, 0.045 Inch, 0.058 Inch Bore, 1.47 Inch L
Mfr # 1140-1433
Zoro # G811592401
product price: $5.15
/ea
Sold in multiples of 3 for $15.45
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 1140-1433
- Zoro # G811592401
- Country of Origin United States
- Category Welding Contact Tip
Description
Tweco Robotic Contact Tip accommodates 0.052 wire and is perfect for protecting the quality of your welds as well as the life of your gun. Contact tip with excellent electrical properties is ideal for use in heavy duty welding application up to 400 A. It features part number and wire diameter for easy identification. 1.47 Contact tip with 1/4-28 UNF-2A thread size has 0.058 nominal ID and 0.283 OD. Contact tip is made from chrome zirconium 1815 alloy and machined from a chrome zirconium copper tubing to offer a consistent as well as smooth surface of inside diameter with +/-0.003 tolerance. It has threaded style that ensures proper contact with a gas diffuser when installed to the MIG gun. It is harder than a standard copper alloy material contact tip that increases wear resistance properties while providing increased tip life. It gives substantial performance advantage over conventional contact tips. Contact tip is sold as 25 per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E9018-B3 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE9018B3093-10)
- AVEN Solder Aid Kit, 6 pcs.. (17524)
- XTRWELD 312 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack, 36 In L (CL312125-1DP)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 1/8" Dia., AWS E6013, 50 lb. (S113844-G31)
- TWECO Contact Tip, 14T, 0.035 Inch, 0.044 Inch Bore, 1.5 Inch L (1140-1302)
- TWECO Contact Tip, 16, 0.035 Inch, 0.041 Inch Bore, 1.5 Inch L (1160-1180)
- TWECO Contact Tip, 14H, 0.035 Inch, 0.044 Inch Bore, 1.47 Inch L (1140-1202)
- PARKER TORCHOLOGY Tweco Style Contact Tip, .023" (1110-1100) (P11-23)
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK10 (223016)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK10 (223019)
- PARKER TORCHOLOGY Tregaskiss Style Contact Tip, .045" HD (P403-1-45)
- Tweco Welding Contact Tip