Shop All MIG Gun Consumables
Tweco
Conduit Liner, Series 44N, Max 1/16 Wire
Mfr # 14401146
Zoro # G2968795
original price:
$28.09
8% off
new price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 44
- Material Steel
- Size 116-25
- Amperage Range 0-450
- For Use With Any Tweco Style MIG Gun That Accepts A 44 Series Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 14401146
- Zoro # G2968795
- UPC # 608246288079
- Country of Origin Mexico
- Category MIG Gun Consumables
Dimensions
Size | 116-25 |
Dia x Length | 1/16 in x 25 ft |
Maximum Wire Diameter | 1/16 in |
Max. Wire Diameter | 1/16 in |
Overall Length | 25 ft |
Minimum Wire Diameter | 0.052 in |
Details
Item | Conduit Liner |
Series | 44 |
Material | Steel |
Amperage Range | 0-450 |
For Use With | Any Tweco Style MIG Gun That Accepts A 44 Series Liner |
For MIG Guns | Tweco(R) No. 3 and 4, Max. 1/16 in (1.6mm) Wire dia |
Type | Standard Steel Wound |
Style | Tweco |
For MIG Gun Series | Classic No. 3, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400 |
Compatible with Model | 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, EL62SFLX3-60, EL62SFLX4-80, ELC212-4045, ELC212M-4045, ELC215-4045, ELC215L-3035, ELC215M-4045, ELC225M-4045, ELC410M-3545, ELC412M-3545, ELC415-116, ELC415-3545, ELC415L-116, ELC415L-3545, ELC415M-116, ELC415M-3545, ELC420-116, ELC425-116, ELC425M-116, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M310-3545, M312-3545, M315-116, M315-3545, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116, PMA412-3545, PMAS412-3545, PMAS412X-3545, PMAS415-3545, PMAS415X-3545, PMW412-3545, PMW412X-3545, PMW515-3545, PMW515X-3545, PMWS412-3545, PMWS412X-3545, PMWS415-3545, PMWS512-3545, PMWS512X-3545, S412M-116, S415-116, S415L-116, S415M-116, SEHD400-5M16, SEHD400L-5M16, SEHD400M-5M16, SEHD400X-5M16, WM400-12-3545, WM400-15-116, WM400-15-116K4, WM400-15-3545, WM400-25-116, WM400L-15-116, WM400L-15-116K4, WM400L-15-3545, WM400L-25-116, WM400M-12-116, WM400M-15-116, WM400M-15-116K4, WM400M-15-3545, WM400M-25-116, WM400X-15-116, WM400X-15-3545, X310-3545, X312-3545, X412-3545, X415-116, X415-3545, X425-3545, XELC412-3545, XELC415-3545 |
Liner Model | 44-116-25 |
Maximum Current | 0A to 400A |
Compatible with Brand | Tweco |
Process | MIG Welding (GMAW) |
Description
Conduit Liner, Compatible with Series Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Lead Free Solder, Dia 0.100 In, 1lb (331871)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-100)
- LINCOLN ELECTRIC Control Module, Use With CV Power Sources (K488)
- WALTER SURFACE TECHNOLOGIES E-Weld Pre-Coated Nozzle Wn Miller Style M-25/M-40 1/2 R.1/8 (54C132)
- TWECO Nozzle Insulator, For MIG Gun #2, PK5 (13201125)
- TWECO Nozzle, Bore 5/8 In, Series 24, PK2 (12401581)
- TWECO Eliminator EL24I-62 Nzle 5/8" Taperd, PK2 (12601608)
- TWECO Nozzle, Bore 3/4 In, Series 25, PK2 (12501441)
- TWECO Nozzle, Self Insulated, Bore 3/8 In, PK2 (12201336)
- TWECO Gas Diffuser, Tweco Gun WM250 and #2, PK5 (15201140)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A035CH)
- Tweco MIG Gun Consumables