Shop All Welding Cable Connector
Tweco
Cable Connector, Male/Female, Double, PK2
Mfr # 94251400
Zoro # G1618386
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Capacity 3/0, 4/0
- For Use With 2 Pieces of Welding Cable
- Compatible Cable Gauge (Maximum) 4/0 AWG
- Compatible Cable Gauge Range 3/0 AWG to 4/0 AWG
- Compatible with Product Type Welding Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 94251400
- Zoro # G1618386
- UPC # 608246063911
- Country of Origin Mexico
- Category Welding Cable Connector
Details
Item | Welding Cable Connector |
Cable Connection | Double Ball Point, Male/Female |
Cable Capacity | 3/0, 4/0 |
For Use With | 2 Pieces of Welding Cable |
Compatible Cable Gauge (Maximum) | 4/0 AWG |
Compatible Cable Gauge Range | 3/0 AWG to 4/0 AWG |
Compatible with Product Type | Welding Cable |
Connector Type | Tweco |
Compatible Cable Gauge (Minimum) | 3/0 AWG |
Connector Gender | Female/Male |
Compatible Cable Gauge | 3/0 AWG, 4/0 AWG |
Cable Connection Type | Double Ball-Point |
Insulated | Yes |
Description
Welding Cable Connector, Connector Type Tweco, Connector Gender Female/Male, Compatible Cable Gauge (Minimum) 3/0 AWG, Cable Connection Type Double Ball-Point, Compatible Cable Gauge (Maximum) 4/0 AWG, Compatible with Product Type Welding Cable, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/8 In, PK5 (45V45)
- KING TOOL Soapstone Holder with 4 Stones, Round (KRHB4C-00)
- POWERWELD Harris Style 48" Straight Cutting Torch, LP Propane (PW62-3F-48-70)
- HI TEMP Welding Pipe Wrap, 12 in. W, 4 ft., Pink (P51-12X48-PLW)
- TWECO Cable Connector, Male, Double Point, PK2 (94251410)
- TWECO Cable Connector, Female, Double Point, PK2 (94251420)
- TWECO Cable Connector, Set (94251425)
- TWECO Dinse, Cable Connector, Set (94251445)
- TWECO Cable Connector, Set (94251125)
- TWECO Male, Half Cable Connector, PK2 (94251226)
- XTRWELD Cable Connector Set, M&F, 70mm, 400A (CCT6-1SET)
- Tweco Welding Cable Connector