Shop All Welding Cable Connector
Tweco
Cable Connector, Male, Single Point, PK2
Mfr # 94251210
Zoro # G1618395
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Capacity 1/0, 2/0, 3/0
- For Use With 2 Pieces of Welding Cable
- Compatible Cable Gauge 1/0 AWG, 2/0 AWG, 3/0 AWG
- Compatible Cable Gauge (Maximum) 3/0 AWG
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 94251210
- Zoro # G1618395
- UPC # 608246054094
- Country of Origin Mexico
- Category Welding Cable Connector
Details
Item | Welding Cable Connector |
Cable Connection | Male, Single Ball Point |
Cable Capacity | 1/0, 2/0, 3/0 |
For Use With | 2 Pieces of Welding Cable |
Compatible Cable Gauge | 1/0 AWG, 2/0 AWG, 3/0 AWG |
Compatible Cable Gauge (Maximum) | 3/0 AWG |
Insulated | Yes |
Compatible Cable Gauge (Minimum) | 1/0 AWG |
Connector Gender | Male |
Cable Connection Type | Single Ball-Point |
Compatible with Product Type | Welding Cable |
Connector Type | Tweco |
Compatible Cable Gauge Range | 1/0 AWG to 3/0 AWG |
Description
Welding Cable Connector, Connector Type Tweco, Connector Gender Male, Compatible Cable Gauge (Minimum) 1/0 AWG, Cable Connection Type Single Ball-Point, Compatible Cable Gauge (Maximum) 3/0 AWG, Compatible with Product Type Welding Cable, Insulated Yes, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL MAN AB8100SC Auto Darkening Welding Helmet - Black (AB8100SC)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 75lb (WS410)
- POWERWELD Harris Style Heating Tip, HD, LP Propane/Natural Gas, #4 (2290-4H)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XP09)
- TWECO Cable Connector, Male/Female, Single, PK2 (94251200)
- TWECO Cable Connector, Female, Single Point, PK2 (94251220)
- TWECO Cable Connector, Set (94251425)
- TWECO Female Terminal, Copper (95101101)
- TWECO Ball-Point Lug, 45 Deg (95151111)
- TWECO Ball-Point Lug, 45 Deg (95151100)
- POWERWELD Cable Lugs, 3/0 to 4/0, Hammer Type (RL11)
- Tweco Welding Cable Connector