Shop All MIG Accessories
Tweco
Bottom Feed Roll, Thermal Arc / Tweco Series
Mfr # 170924-010
Zoro # G6683476
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Fabricator
- Wire Size (In.) 0.045
- Series Thermal Arc / Tweco
- Material Steel
- Size Bottom Feed Roll,0.045 ,For 252i
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 170924-010
- Zoro # G6683476
- UPC # 822635015712
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 |
Size | Bottom Feed Roll,0.045 ,For 252i |
Maximum Wire Diameter | 0.045 in |
Max. Wire Diameter | 0.045 in |
Details
Item | Bottom Feed Drive Roll |
For Use With | Fabricator |
Series | Thermal Arc / Tweco |
Material | Steel |
Style | Thermal Arc / Tweco |
Type | Drive Roll |
For MIG Guns | Not MIG Consumables |
Features | Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions. |
Application | Machine Drive Rolls For Wire Welding Applications By Wire Size For Flux Cored Wire |
For Welder Model | W1004401, W1004402, W1004403 |
For Welder Series | Fabricator 252i |
Compatible with Brand | Tweco |
For Wire Type | Flux-Cored, Solid |
Drive Roll Material | Steel |
Drive Roll Type | V-Knurl |
Welding Processes | Flux-Cored Welding (FCAW) |
Process | Flux-Cored Welding (FCAW) |
Description
Bottom Feed Drive Roll, Type Drive Roll, Compatible with Brand Tweco, Maximum Wire Diameter 0.045 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, Solid, For Welder Series Fabricator 252i, For Welder Model W1004401, W1004402, W1004403, Welding Processes Flux-Cored Welding (FCAW), Application Machine Drive Rolls For Wire Welding Applications By Wire Size For Flux Cored Wire, Drive Roll Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYCLONE Pneumatic 100 ft. Professional Dual-Hose Welding Reel (CP3100)
- POWERWELD INC Powerweld® Flux Cored Welding Wire E71T-Gs .030" X 10Lb Spool (FC03010)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 2 In (T50304)
- DORMAN 10 Gauge 993 Tin And 07 Copper Rosin Core Lead Free Single (85361Z)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.023 /0.030 (7977036)
- TWECO Bottom Feed Roll, Thermal Arc / Tweco Series (407002-002)
- TWECO MIG Spool Gun, 0.023, 0.030, 0.035, Pistol Grip (10271390)
- TWECO Drive Roll V Groove, Thermal Arc / Tweco Series, Wire Size 0.035 /0.045 (7977660)
- TWECO Drive Roll Kit, S-60/70 Series, Wire Size 0.047 (7977731)
- TWECO Screw Sleeve Threaded, Pk10 (20402048)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11T-30)
- Tweco MIG Accessories