Shop All Welding Cable Connector
Tweco
Ball-Point Lug, 45 Deg
Mfr # 95151111
Zoro # G0817031
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Up to 4/0 Cable
- Compatible Voltage (Maximum) 80V
- Compatible Cable Gauge Range 4/0 AWG
- Lug Material Copper
- Compatible Cable Gauge (Maximum) 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 95151111
- Zoro # G0817031
- UPC # 608246064291
- Country of Origin Multiple
- Category Welding Cable Connector
Dimensions
Stud Hole Diameter | 17/32 in |
Details
Item | Welding Cable Ball Point Lug |
For Use With | Up to 4/0 Cable |
Compatible Voltage (Maximum) | 80V |
Compatible Cable Gauge Range | 4/0 AWG |
Lug Material | Copper |
Compatible Cable Gauge (Maximum) | 4/0 AWG |
Compatible Current (Maximum) | 325 A |
Lug Shape | 45 Degrees Angle |
Cable Connection Type | Ball-Point |
Insulated | Yes |
Description
Welding Cable Ball Point Lug, Stud Hole Diameter 17/32 in, Cable Connection Type Ball-Point, Compatible Current (Maximum) 325 A, Lug Shape 45 Degrees Angle, Insulated Yes, Compatible Cable Gauge (Maximum) 4/0 AWG, Compatible Voltage (Maximum) 80V, Lug Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 7018-1 H4R Filler Metal, 5/32, 10Lb. Box priced per pound (SE7018H4RSEL156-10)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- HARRIS Brazing Alloy (45T35)
- HAKKO HAKKO T11 Chisel Soldering Tip (T11-D4)
- TWECO Ball-Point Lug, 180 Deg (95151113)
- TWECO Dinse, Cable Connector, Set (94251430)
- TWECO Cable Connector, Male/Female, Single, PK2 (94251200)
- TWECO Cable Connector, Set (94251125)
- TWECO Cable Connector, Male, Double Point, PK2 (94251410)
- TWECO Female Terminal, 45 Deg (95101110)
- JACKSON SAFETY Welding Cable Connectors - Camlock and Locking Bar (14737)
- Tweco Welding Cable Connector