Shop All Welding Cable Connector
Tweco
Ball-Point Lug, 45 Deg
Mfr # 95151101
Zoro # G2003005
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Up to 1/0 Cable
- Compatible Cable Gauge Range 1/0 AWG
- Stud Hole Diameter 17/32 in
- Compatible Current (Maximum) 150 A
- Lug Shape 45 Degrees Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tweco
- MFR # 95151101
- Zoro # G2003005
- UPC # 608246049519
- Country of Origin Multiple
- Category Welding Cable Connector
Dimensions
Stud Hole Diameter | 17/32 in |
Details
Item | Welding Cable Ball Point Lug |
For Use With | Up to 1/0 Cable |
Compatible Cable Gauge Range | 1/0 AWG |
Compatible Current (Maximum) | 150 A |
Lug Shape | 45 Degrees Angle |
Compatible Cable Gauge (Maximum) | 1/0 AWG |
Compatible Voltage (Maximum) | 80V |
Lug Material | Copper |
Insulated | Yes |
Cable Connection Type | Ball-Point |
Description
Welding Cable Ball Point Lug, Stud Hole Diameter 17/32 in, Cable Connection Type Ball-Point, Compatible Current (Maximum) 150 A, Lug Shape 45 Degrees Angle, Insulated Yes, Compatible Cable Gauge (Maximum) 1/0 AWG, Compatible Voltage (Maximum) 80V, Lug Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Welding Hose Reel, 1/4"x50 (EZ-SHW-150)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (325-6X10)
- LINCOLN ELECTRIC Superglaze Mig Aluminum 0.035In 1Lb Welding Wire (4043 14DX079G43)
- BERNARD Contact Tip, 0.035 in, Centerfire (T-035)
- TWECO Cable Connector, Male/Female, Single, PK2 (94251200)
- TWECO Cable Connector, Set (94251125)
- TWECO Cable Connector, Male, Single Point, PK2 (94251210)
- TWECO Female Terminal, Copper (95101101)
- TWECO HD Hammer On Lugs, 225A, PK5 (95201127)
- TWECO Ball-Point Lug, 180 Deg (95151112)
- POWERWELD Cable Lugs, 3/0 to 4/0, Hammer Type (RL11)
- Tweco Welding Cable Connector