Shop All Welding Cable Connector
Tweco
Ball-Point Lug, 180 Deg
Mfr # 95151112
Zoro # G2540955
$31.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Up to 4/0 Cable
- Lug Material Copper
- Compatible Voltage (Maximum) 80V
- Insulated No
- Cable Connection Type Ball-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tweco
- MFR # 95151112
- Zoro # G2540955
- UPC # 094703369120
- Country of Origin Multiple
- Category Welding Cable Connector
Dimensions
Stud Hole Diameter | 17/32 in |
Details
Item | Welding Cable Ball Point Lug |
For Use With | Up to 4/0 Cable |
Lug Material | Copper |
Compatible Voltage (Maximum) | 80V |
Insulated | No |
Cable Connection Type | Ball-Point |
Compatible Cable Gauge (Maximum) | 4/0 AWG |
Lug Shape | 180 Degrees Offset |
Compatible Current (Maximum) | 325 A |
Description
Welding Cable Ball Point Lug, Stud Hole Diameter 17/32 in, Cable Connection Type Ball-Point, Compatible Current (Maximum) 325 A, Lug Shape 180 Degrees Offset, Insulated No, Compatible Cable Gauge (Maximum) 4/0 AWG, Compatible Voltage (Maximum) 80V, Lug Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Traditional Pliers, MIG WELDING PLIER (1873303)
- TILLMAN Welding Screen, Blue, Vinyl, 6 ft. W, 8 ft H (604-1068)
- LINCOLN ELECTRIC Tig Torch, 250A, Water-Cooled (K1784-4)
- JACKSON SAFETY Capmount Adapt Mount Kit Weld Helmet, s Hard Hats Black (15973)
- TWECO Cable Connector, Female, Double Point, PK2 (94251420)
- TWECO Female Terminal, Copper (95101111)
- TWECO Ball-Point Lug, 45 Deg (95151110)
- TWECO Cable Connector, Male, Single Point, PK2 (94251210)
- TWECO Cable Connector, Male/Female, Single, PK2 (94251200)
- TWECO Cable Connector, Set (94251425)
- POWERWELD Cable Lugs, 3/0 to 4/0, Hammer Type (RL11)
- Tweco Welding Cable Connector