Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 347, 3/8 x .035 WA, 3 ft.
Mfr # 36263-3
Zoro # G9307107
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 347 Stainless Steel
- Tube Length 3 ft.
- Outside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 36263-3
- Zoro # G9307107
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 3 ft. |
Outside Dia. | 3/8" |
Details
Wall Thickness | 0.035" |
Tube Material | 347 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,347,3/8 x .035 WA,3 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Chrome Plated Toe Touch Tub Drain for 1-3/8 in. Drain (P35063)
- DYNAREX Dynarex Elongated Folding Bedside Elongated Commode Seat (10373)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- KORKY Toilet Flapper, Black (54BP)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- VNE Tubing, 0.37" I.D., 1/2" O.D., Welded (JT0500058S30403290006)
- Tw Metals Tubing