Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 347, 3/4 x .028 WA, 4 ft.
Mfr # 36813-4
Zoro # G9285179
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.028"
- Tube Material 347 Stainless Steel
- Tube Length 4 ft.
- Outside Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 36813-4
- Zoro # G9285179
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 4 ft. |
Outside Dia. | 3/4" |
Details
Wall Thickness | 0.028" |
Tube Material | 347 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,347,3/4 x .028 WA,4 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer Sink Drain And Strainer With Tailpiece (8801-BL)
- AQUATROL Adjustable Relief Valve, 3/4 In, 150 psi (69B1A1M2U1-150)
- KOHLER Handle, 4 Blade Hot (41063-H-CP)
- PARKER 1/2" x 3/8" Compression x FNPT 316 SS Female Branch Tee (8FBT6N-316)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- VNE Tubing, 2.87" I.D., 3" O.D., Welded, 6 ft L (JT3000060S31603290006)
- Tw Metals Tubing