Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 347, 3/16 x .035 WA, 1 ft.
Mfr # 35815-1
Zoro # G9306230
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 347 Stainless Steel
- Tube Length 1 ft.
- Outside Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tw Metals
- MFR # 35815-1
- Zoro # G9306230
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 1 ft. |
Outside Dia. | 3/16" |
Details
Wall Thickness | 0.035" |
Tube Material | 347 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,347,3/16 x .035 WA,1 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 BRASS INSERT TEE (6522131)
- PFISTER Hand Shower, Brushed Nickel, Arm (LG16-CB0K)
- DELTA Delta Univ Shw Cmpnts Hand Shw Hose/Gskt (RP64157RB)
- SLOAN REGAL Flushometer Vacuum Breaker Repair Kit, V-551-A (3323192)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- ZORO SELECT 1/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC6)
- Tw Metals Tubing