Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 347, 1/4 x .035 WA, 6 ft.
Mfr # 35974-6
Zoro # G9297736
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 347 Stainless Steel
- Tube Length 6 ft.
- Outside Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 35974-6
- Zoro # G9297736
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 6 ft. |
Outside Dia. | 1/4" |
Details
Wall Thickness | 0.035" |
Tube Material | 347 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,347,1/4 x .035 WA,6 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1" Pipe Size (BULK-PF-273)
- GEDORE Pipe Cutter, 3/4" to 1-1/4" Capacity (224011)
- MANSFIELD PLUMBING PRODUCTS Flush Valve Serv Pack (30)
- JONES STEPHENS Tub-Shwr Ceramic Stem F/Harden Hot (C07624)
- TW METALS SS Tubing, 304/L, 1-1/8 ODx.065 W, 1ft. (37150-1)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- TW METALS SS Tubing, 316/L, 3 x .120 WA, 6 ft. (37942-6)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 5 ft. (12893-5)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU4)
- Tw Metals Stainless Steel Tubing