Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 347, 1/4 x .028 WA, 7 ft.
Mfr # 35922-7
Zoro # G9297569
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.028"
- Tube Material 347 Stainless Steel
- Tube Length 7 ft.
- Outside Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 35922-7
- Zoro # G9297569
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 7 ft. |
Outside Dia. | 1/4" |
Details
Wall Thickness | 0.028" |
Tube Material | 347 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,347,1/4 x .028 WA,7 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS CAP 6"" BLK (0631AA)
- B & K/MUELLER INDS(IMPORT) 3/8X3 Blk Nipple (582-030HN)
- ZORO SELECT Shower Curtain Rings, Hinge Closure, 2-11/16 in W, 1-3/4 in H, Steel, Nickel Plated, Silver, 24 PK (15105)
- ATLAS COPCO 8.8Bar 3/4In Relief Valve (S245 HC-3/4 TUV-SV-95-340-15)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- TW METALS SS Tubing, 304/L, 1-5/8 x .065, 8 ft. (37422-8)
- TW METALS SS Tubing, 304/L, 4 OD x .188 WA, 4 ft. (38137-4)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTL6)
- Tw Metals Stainless Steel Tubing