Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 347, 1/4 x .020 WA, 5 ft.
Mfr # 35871-5
Zoro # G9297185
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.02"
- Tube Material 347 Stainless Steel
- Tube Length 5 ft.
- Outside Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 35871-5
- Zoro # G9297185
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 5 ft. |
Outside Dia. | 1/4" |
Details
Wall Thickness | 0.02" |
Tube Material | 347 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,347,1/4 x .020 WA,5 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1-1/4 In, 30 psi (69D1A1M2U1-30)
- KINGSTON BRASS KB631ET Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Chrm (KB631ET)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- LEGEND VALVE 1/2 x 6 TM550P NL MULTITURN PE (108-034NL)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304/L, 1-5/8 x .250WA, 7 ft. (37431-7)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 316/L, 2-1/4x.065 WA, 4ft. (37664-4)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- ZORO SELECT 2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAE4)
- Tw Metals Tubing