Shop All Stainless Steel Tubing
Tw Metals
SS Tubing, 321, 4 OD x .035 WA, 3 ft.
Mfr # 38106-3
Zoro # G9307737
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.035"
- Tube Material 321 Stainless Steel
- Tube Length 3 ft.
- Outside Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tw Metals
- MFR # 38106-3
- Zoro # G9307737
- Country of Origin United States
- Category Stainless Steel Tubing
Dimensions
Tube Length | 3 ft. |
Outside Dia. | 4" |
Details
Wall Thickness | 0.035" |
Tube Material | 321 Stainless Steel |
Item | Round Tube |
Description
SS Tubing,321,4 OD x .035 WA,3 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-233-001)
- DELTA Kayra Monitor 14 Series Tub & Shower Trim (T14433)
- BOBBY Mini Float Valve, 1/4 In, SS/Plastic (RM262P-N)
- ZORO SELECT 1" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ5)
- TW METALS SS Tubing, 316/L, 1-1/4 OD X.065 WA, 7ft. (38769-7)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- TW METALS SS Tubing, 304, 4x2x.120 WA, 1ft. (39069-1)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- TW METALS 8 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38372-2)
- ZORO SELECT 10mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ8)
- Tw Metals Stainless Steel Tubing